Shop All Fuel Additives
Biobor
Ethanol Fuel Treatment, 1 gal.
Mfr # BBEBJUG01US
Zoro # G5770619
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Point (F) 147 Degrees F
- Size/Net Weight 1 gal
- Application Automobiles/Trucks
- Sub-Category Fuel Additives and Stabilizers
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biobor
- MFR # BBEBJUG01US
- Zoro # G5770619
- UPC # 694481002945
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size/Net Weight | 1 gal |
Container Size | 1 gal |
Size | 1 gal |
Description
Ethanol Fuel Treatment, Container Type Jug, Container Size 1 gal, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution 1 oz to 15 gal, Color Amber, Standards NACE Tested, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Ethanol Fuel Treatment, Compatible Vehicle Type Cars, Trucks
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Additive-Oil-Frictionmodi, XT14L (XT14L)
- BUYERS PRODUCTS 150 Amp Large Frame Circuit Breaker - Auto Reset (CB151)
- FLEETGUARD Fuel Filter (FF5461)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 7390 (7390)
- BIOBOR Diesel Fuel Biocide, 8 oz. (BB08EZ01US-2)
- BIOBOR Diesel Fuel Biocide, 32 oz. (BB32EZ01US-2)
- BIOBOR Diesel Anti-Gel Treatment, 32oz. (BBCFLB32EZ01US)
- BIOBOR Winter Diesel Conditioner, 2.5 gal. (BBDCWPLUS2.5GAL01US)
- BIOBOR Diesel Conditioner and Anti-Gel, 32oz. (BBMD32EZ01US)
- BIOBOR Diesel Conditioner and Cetane, 2.5 gal. (BBDCPLUS2.5GAL01US)
- BARS PRODUCT Bars Product 4102 Engine Treatment Concentrate (F19-4102)
- Biobor Fuel Additives