Shop All Fuel Additives
Biobor
Diesel Fuel Biocide, 8 oz.
Mfr # BB08EZ01US-2
Zoro # G5770725
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Dissolves Fuel Soluble
- Type Biocide
- Flash Point (F) 102 Degrees F
- Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biobor
- MFR # BB08EZ01US-2
- Zoro # G5770725
- UPC # 694481000101
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 8 oz |
Size/Net Weight | 8 oz |
Container Size | 8 fl oz |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 8 fl oz, Compatible Engine Type Diesel Engines, Recommended Dilution 1 oz to 80 gal, Boiling Point 529 Degrees F, Color Yellow, Standards ASTM-D6079 HFRR, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Biocide and Lubricant, Compatible Vehicle Type Cars, Trucks
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 9599 BLAZERJIMMY9404 S10SONOMA9600 HOMBRE FLOOR LINER BLK (31601)
- AFTERMARKET 7 Pin Socket Metal (A-VLC2105-AI)
- HALO RTROFT KT WHT 5/6""W 7.6W (RL56069S1EWHR)
- HEIN-WERNER Male Coupler, 1/4 In. Npt (F040-90009-K05)
- BIOBOR Ethanol Fuel Treatment, 32 oz. (BBEB32EZ01US)
- BIOBOR Diesel Conditioner and Cetane, 1 gal. (BBDCPLUSJUG01US)
- BIOBOR Diesel Anti-Gel Treatment, 32oz. (BBCFLB32EZ01US)
- BIOBOR Diesel Anti-Gel Treatment, 1 gal. (BBCFLBJUG01US)
- BIOBOR Winter Diesel Conditioner, 1 gal. (BBDCWPLUSJUG01US)
- BIOBOR Diesel Anti-Gel Treatment, 2.5 gal. (BBCFLB2.5GAL01US)
- STAR BRITE Star brite 093032 Star Tron Enzyme Fuel Treatment Concentrated Gas Formula - 32 oz (093032)
- Biobor Fuel Additives