Shop All Fuel Additives
Biobor
Diesel Conditioner and Cetane, 2.5 gal.
Mfr # BBDCPLUS2.5GAL01US
Zoro # G5770567
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 gal
- Application Automobiles/Trucks
- For Use With Diesel Fuel
- Appearance Liquid
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biobor
- MFR # BBDCPLUS2.5GAL01US
- Zoro # G5770567
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 2.5 gal |
Container Size | 2.5 gal |
Size/Net Weight | 2.5 gal |
Description
Diesel Conditioner and Cetane, Container Type Jug, Container Size 2.5 gal, Compatible Engine Type Diesel Engines, Recommended Dilution 1:2000, Color Amber, Standards ASTM D6079 - HFRR, NACE, OEM Approved, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents, Compatible Vehicle Type Cars, Trucks
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Strut-Plus, SR4545 (SR4545)
- AP EXHAUST Prebent Pipe, 54200 (54200)
- SKF Shaft Seal, 1-1/4 x 1-63/64 x 1/4", CRW1, NBR (12427)
- MOTORAD Standard Fuel Tank Cap, MGC517 (MGC517)
- BIOBOR Diesel Fuel Biocide, 1 gal. (BBJUG01US)
- BIOBOR Ethanol Fuel Treatment, 32 oz. (BBEB32EZ01US)
- BIOBOR Diesel Anti-Gel Treatment, 2.5 gal. (BBCFLB2.5GAL01US)
- BIOBOR Diesel Anti-Gel Treatment, 32oz. (BBCFLB32EZ01US)
- BIOBOR Winter Diesel Conditioner, 1 gal. (BBDCWPLUSJUG01US)
- BIOBOR Ethanol Fuel Treatment, 16 oz. (BBEB16EZ01US)
- LUCAS OIL 2QT AntiGel Treatment (10866)
- Biobor Fuel Additives