Shop All Fuel Additives
Biobor
Diesel Conditioner and Cetane, 1 gal.
Mfr # BBDCPLUSJUG01US
Zoro # G5770576
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Point (F) 153 Degrees F
- Size 1 gal
- Sub-Category Fuel Additives and Stabilizers
- Dissolves Fuel Soluble
- Type Improver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biobor
- MFR # BBDCPLUSJUG01US
- Zoro # G5770576
- UPC # 694481005069
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 1 gal |
Size/Net Weight | 1 gal |
Container Size | 1 gal |
Description
Diesel Conditioner and Cetane, Container Type Jug, Container Size 1 gal, Compatible Engine Type Diesel Engines, Recommended Dilution 1:2000, Color Amber, Standards ASTM D6079 - HFRR, NACE, OEM Approved, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents, Compatible Vehicle Type Cars, Trucks
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURNING POINT PROPELLERS Hub Kit #502 (11500200)
- ANCO Wiper Blade, Series 31, 19 In (31-19)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In (BF1278)
- VELVAC 2020, P, Man, Man, Exprs, 86", Bk (714591)
- BIOBOR Ethanol Fuel Treatment, 1 gal. (BBEBJUG01US)
- BIOBOR Winter Diesel Conditioner, 2.5 gal. (BBDCWPLUS2.5GAL01US)
- BIOBOR Diesel Fuel Biocide, 32 oz. (BB32EZ01US-2)
- BIOBOR Winter Diesel Conditioner, 1 gal. (BBDCWPLUSJUG01US)
- BIOBOR Diesel Fuel Biocide, 8 oz. (BB08EZ01US-2)
- BIOBOR Ethanol Fuel Treatment, 8 oz. (BBEB08EZ01US)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-024-1 Mechanic In A Bottle 24 oz. Bottle (2-024-1)
- Biobor Fuel Additives