Shop All Fuel Additives
Biobor
Diesel Conditioner and Anti-Gel, 1 gal.
Mfr # BBMDJUG01US
Zoro # G5770655
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size/Net Weight 1 gal
- Application Automobiles/Trucks
- Container Type Jug
- Size 1 gal
- For Use With Diesel Fuel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biobor
- MFR # BBMDJUG01US
- Zoro # G5770655
- UPC # 694481002440
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size/Net Weight | 1 gal |
Size | 1 gal |
Container Size | 1 gal |
Description
Diesel Conditioner and Anti-Gel, Container Type Jug, Container Size 1 gal, Compatible Engine Type Diesel Engines, Recommended Dilution 8 oz to 60 gal, Color Amber, Standards NACE Tested, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Anti-Gel, Conditioner, Compatible Vehicle Type Cars, Trucks, Features Adds Lubricity, Protects Elastomers, Cleans the entire Fuel System, Full Corrosion Protection, Prevents Fuel Phase Separation, Stabilizes Stored Gas up to 18 Months
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hub & Spindle Assy. (8 Bolt) 11.6" x13.7" x11.3" (A-HS579088)
- ZEREX Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH (675129)
- GENUINE Genuine Intake Boot Ring Air Boot Ring, 13541435626 (13541435626)
- HUSKY LINER 00-05 EXCURSION 2ND SEAT FLOOR LINER TAN (63903)
- BIOBOR Diesel Conditioner and Anti-Gel, 32oz. (BBMD32EZ01US)
- BIOBOR Ethanol Fuel Treatment, 8 oz. (BBEB08EZ01US)
- BIOBOR Diesel Fuel Biocide, 1 gal. (BBJUG01US)
- BIOBOR Diesel Conditioner and Cetane, 1 gal. (BBDCPLUSJUG01US)
- BIOBOR Ethanol Fuel Treatment, 32 oz. (BBEB32EZ01US)
- BIOBOR Diesel Fuel Additive, Biocide, JF, 16 oz, Diesel Engines, Biocide and Lubricant (BB16EZ01US-2)
- MOTOR MEDIC Diesel Fuel Anti-Gel, Liquid, 32 oz. (M6932)
- Biobor Fuel Additives