Shop All Fuel Additives
Biobor
Diesel Anti-Gel Treatment, 32oz.
Mfr # BBCFLB32EZ01US
Zoro # G5770600
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Dissolves Fuel Soluble
- Application Automobiles/Trucks
- Sub-Category Fuel Additives and Stabilizers
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biobor
- MFR # BBCFLB32EZ01US
- Zoro # G5770600
- UPC # 694481005007
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 32 oz |
Size/Net Weight | 32 oz |
Container Size | 32 fl oz |
Description
Diesel Anti-Gel Treatment, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Diesel Engines, Recommended Dilution 1:3000, Color Amber, Standards ASTM D6079 - HFRR, OEM Approved, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Lubricant, Compatible Vehicle Type Boats, Farm Equipment, Industrial and Construction Equipment, Locomotives, Trucks
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 04-07 Bmw E60 Smoke LED Tail Lights (LT-E6004BBLED-TM)
- STALWART Memory Foam Car Seat Cushion Pad, Black (75-CAR2005)
- SKF Differential Seal 1980 Chevrolet Corvette, 13988 (13988)
- WESTWARD Battery Jump Starter, 12/24V, 44Ah (450G83)
- BIOBOR Diesel Conditioner and Anti-Gel, 32oz. (BBMD32EZ01US)
- BIOBOR Diesel Fuel Biocide, 32 oz. (BB32EZ01US-2)
- BIOBOR Winter Diesel Conditioner, 2.5 gal. (BBDCWPLUS2.5GAL01US)
- BIOBOR Diesel Conditioner and Cetane, 2.5 gal. (BBDCPLUS2.5GAL01US)
- BIOBOR Diesel Fuel Additive, Biocide, JF, 16 oz, Diesel Engines, Biocide and Lubricant (BB16EZ01US-2)
- BIOBOR Ethanol Fuel Treatment, 1 gal. (BBEBJUG01US)
- HIGHLINE WARREN/PLEWS 16OZ Diesel Lubricity (38560)
- Biobor Fuel Additives