Shop All Fuel Additives
Biobor
Diesel Anti-Gel Treatment, 2.5 gal.
Mfr # BBCFLB2.5GAL01US
Zoro # G5770585
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dissolves Fuel Soluble
- Color Amber
- Application Automobiles/Trucks
- Appearance Liquid
- For Use With Diesel Fuel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biobor
- MFR # BBCFLB2.5GAL01US
- Zoro # G5770585
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 2.5 gal |
Size/Net Weight | 2.5 gal |
Container Size | 2.5 gal |
Description
Diesel Anti-Gel Treatment, Container Type Jug, Container Size 2.5 gal, Compatible Engine Type Diesel Engines, Recommended Dilution 1:3000, Color Amber, Standards ASTM D6079 - HFRR, OEM Approved, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Lubricant, Compatible Vehicle Type Boats, Farm Equipment, Industrial and Construction Equipment, Locomotives, Trucks
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 4 Oz., PK25 (P400)
- SKF Wheel Bearing and Hub Assembly, BR931000 (BR931000)
- REESE Jack, 5000 lb. (HD50000101)
- HALTEC Rubber Grommet, for TV500 Series, PK10 (G-170)
- BIOBOR Ethanol Fuel Treatment, 32 oz. (BBEB32EZ01US)
- BIOBOR Winter Diesel Conditioner, 1 gal. (BBDCWPLUSJUG01US)
- BIOBOR Diesel Conditioner and Anti-Gel, 32oz. (BBMD32EZ01US)
- BIOBOR Diesel Fuel Biocide, 32 oz. (BB32EZ01US-2)
- BIOBOR Diesel Fuel Biocide, 8 oz. (BB08EZ01US-2)
- BIOBOR Diesel Anti-Gel Treatment, 32oz. (BBCFLB32EZ01US)
- LUCAS OIL Ethanol Fuel Cond 16Oz (10576)
- Biobor Fuel Additives