Shop All Air Cleaner Parts
Bio Shield
UV-C Air Sanitizer System, Cleans Air of Bacteria, Germs, Mold and Allergens
Mfr # 50-BUVAS-E
Zoro # G603554310
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110
- Color White
- Height (In.) 4.72 inch
- Width (In.) 12 inch
- Features Cleans and sanitizes air by killing bacteria, viruses, Allergan, mold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bio Shield
- MFR # 50-BUVAS-E
- Zoro # G603554310
- UPC # 707534133203
- Country of Origin United States
- Category Air Cleaner Parts
Dimensions
Height (In.) | 4.72 inch |
Width (In.) | 12 inch |
Length (In.) | 4.72 inch |
Details
Voltage | 110 |
Color | White |
Features | Cleans and sanitizes air by killing bacteria, viruses, Allergan, mold |
Weight | 3 lbs |
For Use With | Indoors |
Includes | 17 inch UV lamp, power supply cap, mounting clamp |
Fits Brand | Bio-Shield |
Watts | 20 |
Material | Glass |
Description
Bio-Shield kills the air contaminants that can cause colds, flu, sinus infections, allergies, asthma and other serious illnesses. Bio-Shield uses germicidal UV lamps to provide healthy and clean air. The UV-C rays also removes the bio-film collecting on the air conditioning coils and other a/c parts, greatly increasing the efficiency of the A/C unit. UVC light is commonly used inside air ducts to disinfect the air. This is the safest way to employ UV because direct UVC exposure to human skin or eyes may cause injuries, and installation of UVC within an air duct is less likely to cause exposure to skin and eyes. It also eliminates the need for costly duct work cleaning. Uses less electricity than a 20 watt light bulb. Easy DIY Installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Inductive Sensor, 10mm Range, Non-Flush (IFS299)
- GOODMAN B1368046S Blower Wheel, Ccw (B1368046S)
- DWYER INSTRUMENTS Master Controller 22 Channels (DCT1022)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK68)
- BIO SHIELD UV-C Air Sanitizer System 12-Inch Replacement Lamp (51-BUVAS-RL)
- BIO SHIELD UV-C Air Sanitizer System 17-Inch Replacement Lamp (51-BUVAS-RL-1)
- DAYTON Motor Assembly (HV2119700G)
- DAYTON Impeller (HV2116700G)
- DAYTON Elbow, 45 (HV2122100G)
- FIELD CONTROLS 46511200 16" Replacement Lamp (46511200)
- DAYTON Motor Assembly (HV2125000G)
- Bio Shield Air Cleaner Parts