Shop All Air Cleaner Parts
Bio Shield
UV-C Air Sanitizer System 17-Inch Replacement Lamp
Mfr # 51-BUVAS-RL-1
Zoro # G203554314
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Voltage 110
- Color White
- Height (In.) 4 inch
- Width (In.) 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bio Shield
- MFR # 51-BUVAS-RL-1
- Zoro # G203554314
- UPC # 707534133258
- Country of Origin United States
- Category Air Cleaner Parts
Dimensions
Height (In.) | 4 inch |
Width (In.) | 4 inch |
Length (In.) | 18 inch |
Details
Material | Glass |
Voltage | 110 |
Color | White |
Watts | 25 |
Includes | 17-inch replacement lamp |
Features | Cleans and sanitizes air by killing bacteria, viruses, Allergan, mold |
Fits Brand | Bio-Shield |
Weight | 1 lb |
For Use With | Indoors |
Description
17 inch replacement lamp for Bio-Shield UV-C Air Sanitizer System.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20x22x1 Pleated Air Filter, MERV 8 (80055.012022)
- AAON EVO BOARD AND CABLE (ASM02775)
- GOODMAN Heat Exchangerheat Exchanger 2 Cell (2521300S)
- MRCOOL DIY 4th Gen 36K BTU Multi-Zone 4-Zone Condenser (DIY-MULTI4-36HP230C)
- BIO SHIELD UV-C Air Sanitizer System 12-Inch Replacement Lamp (51-BUVAS-RL)
- BIO SHIELD UV-C Air Sanitizer System, Cleans Air of Bacteria, Germs, Mold and Allergens (50-BUVAS-E)
- DAYTON Filter Bag 4.0 cu. Ft (HV2120900G)
- HONEYWELL Ps1202C00 Power Supply For F52F (PS1202C00)
- FIELD CONTROLS 46511200 16" Replacement Lamp (46511200)
- HONEYWELL MICRO SWITCH Filter (24000)
- DAYTON Collector Bag Lower, 3.5 cu. ft. (HV2114000G)
- Bio Shield Air Cleaner Parts