Shop All Air Cleaner Parts
Bio Shield
UV-C Air Sanitizer System 12-Inch Replacement Lamp
Mfr # 51-BUVAS-RL
Zoro # G403554312
original price:
$62.99
5% off
new price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Voltage 110
- Color White
- Height (In.) 4 inch
- Width (In.) 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bio Shield
- MFR # 51-BUVAS-RL
- Zoro # G403554312
- UPC # 707534133265
- Country of Origin United States
- Category Air Cleaner Parts
Dimensions
Height (In.) | 4 inch |
Width (In.) | 4 inch |
Length (In.) | 12 inch |
Details
Material | Glass |
Voltage | 110 |
Color | White |
Watts | 25 |
Features | Antimicrobial protection lamp |
For Use With | Indoor |
Includes | Replacement Light |
Weight | 1 lb |
Fits Brand | Bio-Shield |
Description
12 inch replacement lamp for Bio-Shield UV-C Air Sanitizer System.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Gearbox (60L500)
- DUNDAS JAFINE Elbow Aluminuminum 3In (E3E24ZW)
- SUPCO Capillary Tube, .052 I.D. x 12 ft. (BC3)
- GLOBAL EQUIPMENT Commercial Air Scrubber Negative Air Machine, 4 Stage W/HEPA Filter, 1000 CFM (293052)
- BIO SHIELD UV-C Air Sanitizer System 17-Inch Replacement Lamp (51-BUVAS-RL-1)
- BIO SHIELD UV-C Air Sanitizer System, Cleans Air of Bacteria, Germs, Mold and Allergens (50-BUVAS-E)
- DAYTON Impeller (HV2131000G)
- HUSQVARNA Dust Cover, Inner Wheel Walk (581840401)
- DAYTON Control Panel Assembly (HV60008G)
- IWAVE Air Purifier, Self Cleaning, 4800 cfm, 10W (4900-10)
- DONALDSON Vacuator Valve, P105220 (P105220)
- Bio Shield Air Cleaner Parts