Bio Shield

Electrolyzed Water Generator Disinfectant Spray and Applicator


product price: $158.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features Electrolyzed Water Sanitizer System
  • Width 9 inch
  • Length 9 inch
  • Includes 450 mL spray bottle, measuring spoon, base
  • Operation Mode High, Medium, Low
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 9 inch
Length 9 inch
Height 13.5 inch

Details

Features Electrolyzed Water Sanitizer System
Includes 450 mL spray bottle, measuring spoon, base
Operation Mode High, Medium, Low
Weight 3 lbs
For Use On Bathroom, Countertop
Material Plastic
Color White

Description

The Electrolyzed Water Generator System provides a multi-purpose DIY option for your cleaning needs in your home, office, or other locations. The system creates a sanitizer solution that can be used daily on surfaces in kitchens, entryways, offices, and bathrooms. It is even safe to use on fabrics, furniture, and leather. The electrolyzed water generator has 3 options to meet your needs: Low mode takes less than a minute and creates a deodorizing solution; Mid mode takes about 3 minutes to produce a cleaning spray; High mode takes about 5 minutes and creates a full sanitizing option. Making the solution is easy: Simply add water to spray bottle, add the desired amount of salt, shake the bottle to dissolve the contents and then place it on the base; select your mode (Low - Mid - High), and in a short time, the cleaner will be ready. Use the fine-mist sprayer to apply the solution to clean your wall, stove, oven, doorknobs, toys, washing machine, or any other surface. Pour some electrolyzed water into a small (2 oz.) spray bottle for portability and convenience. Use it to sanitize surfaces on-the-go such as your hands, restaurant tables, shopping carts, door handles, cell phones, and more. Once the electrolyzed water is created, its sanitation power remains for up to 3 days. The chemical-free cleaner can remove 99.9% of harmful bacteria and viruses. The triple-layered mega-size electrode generates highly efficient electrolyzed water, which is also referred to as hypochlorous acid. This is the same liquid that is used to sanitize airplanes and offices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.