Bio Plas 4301 1.5 ml Flat Top Microcentrifuge Tube - 500 pk - Red
Mfr # 4301
Zoro # G904114725
Product Information
- Brand Bio Plas
- MFR # 4301
- Zoro # G904114725
- UPC # 849053002339
- Country of Origin China
- Category Lab Equipment Parts
Description
This microcentrifuge tube features a flat top cap which provides a positive and secure seal when closed, thus providing maximum protection for contents. Fabricated with virgin polypropylene for excellent chemical resistant qualities and good clarity.
The tube has high impact strength and will withstand 17000RPM and 13000 x g centrifugation. Thicker walls make this the tube of choice for extreme stress, high spinning speeds, autoclaving, boiling, chemical resistance, and freezing.
This microcentrifuge tube has a textured writing surface on top of the cap and on the side of the tube. It is graduated from 0.1, 0.25, 0.5, 1.0, and 1.5mL. The interior has the smoothest, most highly polished surface of any tube on the market.
The walls are non-wettable, preventing contents from adhering to the side walls. Needle access is fast and easy through the target in the exact center of the lid. Autoclavable. Chemical Resistant. Graduated. Material: Polypropylene. Top Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, 2mL Graduation (8ADT5)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6522)
- OAKTON Calibration Solution.EC, 447 uS/cm, 1 Pt (WD-00653-47)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2548)
- BIO PLAS Bio Plas 5050 - 15 Bio Plas Exclusive Multi Cap Tool (5050-15)
- BIO PLAS Bio Plas 4150 1.5 ml Microcentrifuge Tube - 1000 pk - Natural (4150)
- BIO PLAS Bio Plas 4040 - PB Pestle in .6 ml G - Tube Blue Pestle Natural Tube - 10 pk - Blue Natural (4040-PB)
- JUSTRITE Bottle Jacket, 1 Gal., Clear, Polyethylene (12009)
- UNITED SCIENTIFIC Telegraph Key (TGKY01)
- SYNTHWARE FILTRATION APPARATUS, 47mm STAINLESS STEEL, 40/35. (F10401LA)
- SIMPSON STRONG-TIE Simpson Strong Tie CB66-WEST CB66; 6 x 6 Column Base (848976)
- Bio Plas Lab Equipment Parts