Shop All Specialty Cleaners
Bio-Kleen
Bio-kleen B6X-M00607 32 oz Fiberglass Cleaner
Mfr # B6X-M00607
Zoro # G704166887
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bio-Kleen
- MFR # B6X-M00607
- Zoro # G704166887
- UPC # 58957006071
- Country of Origin China
- Category Specialty Cleaners
Dimensions
Size | 32 oz |
Details
Item | Fiberglass Cleaner |
Description
Features
- Clinging spray on gel that increases surface penetration
- Rapid action quickly penetrates and dissolves in seconds
- Leaves surface sparkling clean
- Excellent for hand and automatic washing operations
- Use on fiberglass boats, RVs, metals, tires and rims, props and outboards, pontoons, sinks, bathtubs, shower stalls, toilet seats and bowls, stainless steel fixtures, swimming pools, ceramic tiles and grout
- Capacity: 32 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox® Healthcare® Versasure Cleaner Disinfectant Wipes, 1-Ply, White, 150/Can, 6 Can/Ct (31758)
- PROTEAM Sound Muffler, Fits Round 6 qt. (105800)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Advanced, 2-ply, 36 x 865 sheets, 162090 (162090)
- TOMCAT Glue Brd Mice&Pests 4PK (0363110)
- BIO-KLEEN 32 oz Amazing Armor Conditioner (B6X-M00207)
- BIO-KLEEN 1 gal Aluma Kleen Cleaner (BKNM00109)
- BIO-KLEEN Bio-kleen B6X-M00109 1 gal Aluminum Cleaner (B6X-M00109)
- BIO-KLEEN Bio-kleen B6X-M00507 32 oz Black Streak Remover (B6X-M00507)
- DENT FIX EQUIPMENT FIMEX LONG/SWISS TELESCOPIC MEAS TRAM (DF3)
- PROTOCHEM LABORATORIES Foam Dumpter And Trash Chute Cleaner And Odor Eliminator, 1 gal., PK4 (PC-3048G-1)
- CABOT Wood Cleaner Concentrate Deck Cleaner 1 gal (140.0008002.007)
- Bio-Kleen Specialty Cleaners