Shop All Tarps
Bio Green
Heavy Duty Tarp, Transluscent
Mfr # RX-90-15x20-T
Zoro # G503949193
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transluscent
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Transluscent |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
Rainexo tarp 90 GSM is a heavy-duty 3 layers cross-laminated multi-purpose tarp. Due to the unique style of manufacturing Rainexo tarps are strong, durable, and match high-quality standards. This tarp is 100% Waterproof, frostproof and UV-proof which makes it a great choice for indoor and/or outdoor use at any season and weather conditions. Ultrasonically-welded eyelets provide better tie-down possibility and protection for every purpose.
Features- Repairable
- 3-Layer Cross-Laminated
- Tear-Resistant
- 100 % Frostproof
- 100 % UV-Stable
- Ultrasonically - Welded Eyes
- Lasts 5X longer than woven tarpaulins
- Color: Transluscent
- Size: 15' x 20'
- Weight: 6.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA SS Sewer Nozzle, 3 Hole (0124722030)
- PLANO Guide Series Worm Wrap (PLABG100)
- EMSCO GROUP Landscape Rock, Natural Sandstone Appearance, Large, Lightweight (2181-1)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- XPOSE SAFETY 7 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-730-X-A)
- 2W INTERNATIONAL 40 ft x 20 ft Tarp, Blue (T2040)
- TARPS NOW 20 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-2030)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-9X12)
- TARPS NOW 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0810)
- XPOSE SAFETY 20 ft x 25 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-2025-X)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-20X40)
- Bio Green Tarps