Shop All Tarps
Bio Green
Heavy Duty Tarp, Transluscent
Mfr # RX-90-10x15-T
Zoro # G603949154
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transluscent
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Transluscent |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
Rainexo tarp 90 GSM is a heavy-duty 3 layers cross-laminated multi-purpose tarp. Due to the unique style of manufacturing Rainexo tarps are strong, durable, and match high-quality standards. This tarp is 100% Waterproof, frostproof and UV-proof which makes it a great choice for indoor and/or outdoor use at any season and weather conditions. Ultrasonically-welded eyelets provide better tie-down possibility and protection for every purpose.
Features- Repairable
- 3-Layer Cross-Laminated
- Tear-Resistant
- 100 % Frostproof
- 100 % UV-Stable
- Ultrasonically - Welded Eyes
- Lasts 5X longer than woven tarpaulins
- Color: Transluscent
- Size: 10' x 15'
- Weight: 3.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Quick Connect Nozzle, Red (85.201.055A)
- BEST GARDEN 5/8 In. or 3/4 In. Male Metal Hose End Mender Hose Coupling (JR0980)
- THRIFCO PLUMBING 25252 Two-Zone Deluxe Timer (8430456)
- STENS Mulching Blade For Cub Cadet Lt1024 Hydrostatic Lawn Tractor, 1000 Series Lawn Mowers (325-290)
- PROTARP 30 ft x 30 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-30X30)
- DRY TOP Heavy Duty Tarp, Olive, Canvas (61012)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-24X24)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (3W560)
- XPOSE SAFETY 7 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-720-X-A)
- CORE TARPS 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-30X70)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-12X12)
- Bio Green Tarps