Shop All Tarps
Bio Green
Heavy Duty Tarp, Transluscent
Mfr # RX-150-30x50-T
Zoro # G203949196
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transluscent
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Transluscent |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
Rainexo tarp 150 GSM is a heavy-duty 3 layers cross-laminated multi-purpose tarpaulin. Due to the unique style of manufacturing Rainexo tarps are strong, durable, and match high-quality standards. This tarpaulin is 100% Waterproof, frostproof and UV-proof which makes it a great choice for indoor and/or outdoor use at any season and weather conditions. Ultrasonically-welded eyelets provide better tie-down possibility and protection for every purpose. Rainexo tarp comes in two color varieties: translucent and green/blue variant.
Features- Repairable
- 3-Layer Cross-Laminated
- Tear-Resistant
- 100 % Frostproof
- 100 % UV-Stable
- Ultrasonically - Welded Eyes
- Lasts 5X longer than woven tarpaulins
- Color: Translucent
- Size: 30' x 50'
- Weight: 47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED PRODUCTS Molded Products 27182-300-000 12 in. Flow Skim Basket Handle for SP1070-U-3 Skimmer (27182-300-000)
- ALLEN CO Ace Shooting Vest, Ambidextrous, X-Large/2-XL, Olive/Tan (22612)
- RACOR Kit-Repl. Lid-900/1000Fh (RK11-1927-01)
- ZORO SELECT U-Channel Fence Post, 14 ga Gauge, 60 in H, 1 5/16 in Dia, 0.47 lb Wt/Ft. (4LVG5)
- XPOSE SAFETY 6 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-610-X)
- GLOBAL EQUIPMENT Heavy Duty Tarp, Brown, High-Density Polyethylene (122PA0810)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver, Polyethylene (2ZJ45)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-9X12)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-10X20)
- PROTARP 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-12X16)
- TRUCKSTAR Dump Tarp Roller Kit - 6 X 14 Ft. Mesh Tarp, Model No. Dtr6014 (127905)
- Bio Green Tarps