Shop All Tarps
Bio Green
Heavy Duty Tarp, Green
Mfr # RX-90-15x20-G
Zoro # G303949157
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Green |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
Rainexo tarp 90 GSM is a heavy-duty 3 layers cross-laminated multi-purpose tarpaulin. Due to the unique style of manufacturing Rainexo tarps are strong, durable, and match high-quality standards. This tarp is 100% Waterproof, frostproof and UV-proof which makes it a great choice for indoor and/or outdoor use at any season and weather conditions. Ultrasonically-welded eyelets provide better tie-down possibility and protection for every purpose.
Features- Repairable
- 3-Layer Cross-Laminated
- Tear-Resistant
- 100 % Frostproof
- 100 % UV-Stable
- Ultrasonically - Welded Eyes
- Lasts 5X longer than woven tarpaulins
- Color: Green
- Size: 15' x 20'
- Weight: 6.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 350-098 Hi-Lift Blade For Cub Cadet M60 Tank, Recon 60, Tank 60, Tank M And Tank S (350-098)
- BAHCO Bahco Round Chain Saw File, 8-3/16" dia. (168-8-4.8-1P)
- JACKS IMPORTS Forged 15" Hoof Nipper (10240)
- PERKY-PET Copper Panorama Feeder (312C)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-8X10)
- ZORO SELECT 8 x 12 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA3)
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1520-X)
- MAURITZON 3 Tarp, Silver, Reinforced Polyethylene (MCB-P11)
- TARPS NOW 40 ft x 60 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-4060)
- PROTARP 100 ft x 100 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene (PT-105-100X100)
- PROTARP 24 ft x 36 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-24X36)
- Bio Green Tarps