Bio Green TER 2 Digital - Summer & Winter Thermostat Thermo 2 USA; 50-60 HZ -58 to 108 deg F
Mfr # TER 2
Zoro # G803982876
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bio Green
- MFR # TER 2
- Zoro # G803982876
- UPC # 5055320022770
- Country of Origin China
- Category Low Voltage Thermostats
Description
Whether heating, ventilating or cooling - Thermo 2 from Bio Green is your ideal controller for all air conditioning systems in your greenhouse! Specify temperature values and control, for example, the electrical heating or the heating cable of your nursery station exactly using a thermostat. Unlike the sister device Thermo 1, you can use Thermo 2 to cool the greenhouse if necessary or to ensure that the circulating air prevents dew. You can also control servomotors for ridge ventilation with this device. Features Plug-in heating in cold Ventilation in heat Thermostat 1 for cooling in summer Thermostat 2 for heating in winter Function 1 for fans in summer Function 2 for heating in winter Setting range -50 to + 99 ° C Robust and digital display 1.5 m Temperature sensor cable length Incl.
Specifications- Power supply: 50-60 HZ
- Weight: 1.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 2200 RPM, 1 Phase, Direct, Steel (70214933X)
- KATS Circulating Tank Heater, 1500W, 120V (13150)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 10, Dia 6 (SBS-4106 EB)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 23 in W, 17 in L (BGG10C)
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (1UHE7)
- HONEYWELL RESIDENTIAL 24V T10+ WT WIFI Thermostat W/O Remote sensor (THX321WF3003W)
- PERFECT AIRE Wired Control Wall Thermostat, LCD Screen, Wall Mount (2PAMS-WIRE-CON)
- RESIDEO WiFi Tstat, H/C, 99/50F, Rect, White (THX321WFS3001W)
- HONEYWELL HOME Thermostat, 1 H Hardwired, 20/30VAC (T822K1018)
- LUX Heating/Cooling Mechanical Thermostat, 1 H 1 C, Wall Mount, Hardwired, 24VAC (PSM40SA)
- HONEYWELL Yth6320R1001 24V Wireless (YTH6320R10)
- Bio Green Low Voltage Thermostats