Bio Green HW-4 7.1 x 1.6 in. Watering System Hydro Wine; Terracotta - 4 Piece
Mfr # HW-4
Zoro # G004113499
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bio Green
- MFR # HW-4
- Zoro # G004113499
- UPC # 5055320016038
- Country of Origin China
- Category Pressure Washer Parts
Description
Watering System for Potted Plants "Hydro Wine" - How to Make Wine Bottles into Watering Wonders!
Always the right amount of water for your plants: Our potted plants watering system "Hydro Wine" provides your plant roots with the optimal amount of water so that you can truly relax on your weekend getaway.
Simply place watering heads on the bottleneck of a wine bottle filled with water, place clay cones in the soil to be watered, and relax while "Hydro Wine" takes care of everything else.
Double benefit: Also suitable for window boxes and container plants!
Our potted plants watering system "Hydro Wine" comes in a practical set of four. Make sure your horticultural treasures never go thirsty again!
Features- No drying out
- Potted plants watering system for intelligent plant care
- Set of 4 for your empty wine bottles
- Also suitable for window boxes and container plants
- The practical solution for a long weekend and a short break
- Never again ask the neighbours for plant care
- No over-pouring
- 4 Piece
- Color: Terracotta
- Size: 7.1" x 1.6"
- Weight: 1.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA PLANT FOOD INDOOR 8OZ (INPF8)
- SCOTTS GROWING MEDIA MG 2CUFT Potting Mix (75652301)
- JAMESON FG Series 6-foot Extension Pole (FG-6)
- PRINCE CASTLE Blade, Scraper (161-6EHD)
- CHAPIN Tube Extensionspryr 12" (6-7701)
- MI-T-M Unloader Kit (850-0267)
- ZORO SELECT Turbo Nozzle Inlet Filter, 1/4 (F)NPT (1MDK6)
- A.R. NORTH AMERICA Conrod (AR3220040)
- CHAPIN Fan Spray Nozzle (6-5934)
- CHAPIN Pump Assembly W/ Rod (6-4612)
- A.R. NORTH AMERICA RRV, Pump Package Boxed (RRV4G40-PKG)
- Bio Green Pressure Washer Parts