Bio Green BG-SS All Seed Type Super Seeder
Mfr # BG-SS
Zoro # G204068063
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Work in the vegetable garden and in the garden does not have to be tiring. for example the sowing phase can be facilitated and improved by this practical tool: equipped with a stick (so you don't have to bend over), just insert the seeds into the container and slide the wheels on the ground, thus tracing the furrow in which it is automatically deposited the seed. Thanks to the 6 spare disks it is suitable for seeds of any caliber. furthermore it is possible to adjust the distance between seeds (3 predefined intervals) and the furrow depth. In plastic and metal, dim. (L x H x P) 97 x 20 x 20 cm approx.
Specifications- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pennants, Polyethylene, Orange, 60 ft. (PL-1 OR)
- AMDRO Lilly Miller Image Brush and Vine Killer Concentrate 1 qt (100099398)
- ZORO SELECT 11 ft 4 in x 23 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY6)
- DB ELECTRICAL Carburetor Kit For Case International Harvester 200, A, B, C (1703-0067)
- EARTHWAY Commercial 100lb Spreader (2170)
- FIMCO 4.5 cu. ft. capacity Dry Material Spreader (DMS-3PT-12V-5.0)
- CHAPIN 3 lb. capacity Garden Seeder (8701B)
- SPYKER SPREADERS 50lb ERGO-PRO Spreader PC (SPY50L-1P)
- CHAPIN Handheld Broadcast Spreader, Cap. 25 lb. (84700AW)
- SCOTTS LAWNS Hand Held Spreader (71060)
- EARTHWAY Deluxe Spreader with Pneumatic Tires (2050P)
- Bio Green Spreaders