Shop All Tarps
Bio Green
8 ft x 10 ft Tarp, Transluscent
Mfr # BI38778
Zoro # G109100073
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Color Transluscent
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | Transluscent |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Shear Pruning Bypass 3/4In Cut (FS 4350)
- RAYPAK Raypak 006714F Sensor Adapter Digital Pool Kit (006714F)
- BACKYARD PRO 80 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP80ALKIT)
- STENS Drive Wheel For Honda Most Hrr216K6 Vkaa, Hrr216K7 Vkaa 42710-Ve2-M02Ze (205-730)
- PROJEX Medium Duty Tarp, Brown/Green (PROBG1214)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-10X20)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-25X40)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P567)
- MAURITZON 2.5 Tarp, Black, Vinyl-Coated Polyester (3YZF8)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, Green/Black, Polyethylene (TS-103-20X40)
- X1 TOOLS 12 ft x 9 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-0912)
- Bio Green Tarps