Shop All Tarps
Bio Green
8 ft x 10 ft Heavy Duty Tarp, Transluscent
Mfr # RX-150-8x10-T
Zoro # G603949222
product price: $48.05
/ea
$48.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Color Transluscent
- Tarp Strength Heavy Duty
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | Transluscent |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
Rainexo tarp 150 GSM is a heavy-duty 3 layers cross-laminated multi-purpose tarpaulin. Due to the unique style of manufacturing Rainexo tarps are strong, durable, and match high-quality standards. This tarpaulin is 100% Waterproof, frostproof and UV-proof which makes it a great choice for indoor and/or outdoor use at any season and weather conditions. Ultrasonically-welded eyelets provide better tie-down possibility and protection for every purpose. Rainexo tarp comes in two color varieties: translucent and green/blue variant.
Features- Repairable
- 3-Layer Cross-Laminated
- Tear-Resistant
- 100 % Frostproof
- 100 % UV-Stable
- Ultrasonically - Welded Eyes
- Lasts 5X longer than woven tarpaulins
- Color: Translucent
- Size: 8' x 10'
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECHNOLOGIES Chainlink Fence Post Cap (328559B)
- RAPALA X-Rap® Magnum Stick 17 - HD Ghost (XRMAGST17HDGH)
- TUFF GUARD Water Hose, Rubber/Plastic, 5/8 in., 50 ft. (001-0101-0600)
- TRUE TEMPER 19-tine Thatch Rake with 54"L Hardwood Handle (29140GR)
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-50X50)
- ROADPRO 6 ft x 8 ft Tarp, Blue (RPTP-68)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-40X40)
- X1 TOOLS 7 ft x 10 ft Heavy Duty Tarp, White (X1T-CAN-MES-WHI-1007)
- X1 TOOLS 14 ft x 30 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-3014)
- X1 TOOLS 12 ft x 10 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene (X1T-CAN-T12-SIL-1012)
- XPOSE SAFETY 4 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-420-A)
- Bio Green Tarps