Shop All Fire Extinguishers
Bio-Ex
Firefighting Foam, Tote, 265 gal
Mfr # F05.05.0519
Zoro # G106000147
product price: $6,440.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,440.99
Free 30-Day Returns
Key Features
- Formulation Ethanol, Alkyl Sulfate, Anionic Surfactant
- Container Size 265 gal
- Non-Toxic Yes
- Foam Series ECOPOL A
- Biodegradable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bio-Ex
- MFR # F05.05.0519
- Zoro # G106000147
- Country of Origin France
- Category Fire Extinguishers
Dimensions
Container Size | 265 gal |
Details
Item | Firefighting Foam |
Formulation | Ethanol, Alkyl Sulfate, Anionic Surfactant |
Non-Toxic | Yes |
Foam Series | ECOPOL A |
Biodegradable | Yes |
Container Type | Tote |
Firefighting Foam Type | Fluorine-Free Foams (FFF) |
Application | Airport Fire Protection |
Concentration Type | Concentrated |
Description
Firefighting Foam, Biodegradable Yes, Container Size 265 gal, Container Type Tote, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Ethanol, Alkyl Sulfate, Anionic Surfactant, Non-Toxic Yes, Concentration Type Concentrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Dungaree Work Pants, Black, Size 38x36 In (B11-BLK 38 36)
- SIGNMISSION OSHA Sign, Hearing & Eye PPE Is Required Beyond This Point, 10in X 7in Alum, 10" W, 7" H, Landscape (OS-NS-A-710-L-13351)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (265305)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 2.7W (WLTE W 1 R)
- BIO-EX Foam Concentrate, Class A, 0.1 -1.0Percent (F03.02.0515)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.14.0515)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.04.0515)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.10.0015)
- BIO-EX Firefighting Foam, A/B, Drum, 55 gal (F03.02.0516)
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (331)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (PRO10CDM)
- Bio-Ex Fire Extinguishers