Shop All Fire Extinguishers
Bio-Ex
Firefighting Foam, Pail, 5 gal
Mfr # F05.10.0015
Zoro # G306000138
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Biodegradable Yes
- Non-Toxic Yes
- Container Size 5 gal
- Foam Series ECOPOL F
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bio-Ex
- MFR # F05.10.0015
- Zoro # G306000138
- Country of Origin France
- Category Fire Extinguishers
Dimensions
Container Size | 5 gal |
Details
Item | Firefighting Foam |
Biodegradable | Yes |
Non-Toxic | Yes |
Foam Series | ECOPOL F |
Container Type | Pail |
Formulation | Ethanol, Proprietary Mixture of Surfactants |
Firefighting Foam Type | Fluorine-Free Foams (FFF) |
Concentration Type | Concentrated |
Application | Class A Wildfires |
Description
Firefighting Foam, Biodegradable Yes, Container Size 5 gal, Container Type Pail, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Ethanol, Proprietary Mixture of Surfactants, Non-Toxic Yes, Concentration Type Concentrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft.L Cross Arm Strap Web (A111008)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-2X)
- ACCUFORM No Smoking Sign, FBMSMK545VP (FBMSMK545VP)
- POINT6 10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Extra Large, PR (11-0700-402-08)
- BIO-EX Firefighting Foam, A/B, Drum, 55 gal (F03.02.0516)
- BIO-EX Firefighting Foam, Tote, 265 gal (F05.05.0519)
- BIO-EX Foam Concentrate, Class A, 0.1 -1.0Percent (F03.02.0515)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.14.0515)
- BIO-EX Firefighting Foam, Tote, 265 gal (F05.10.0019)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.04.0515)
- BADGER Fire Extinguisher, 240B:C, Dry Chemical, 150 lb (150RB)
- Bio-Ex Fire Protection