Shop All Fire Extinguishers
Bio-Ex
Firefighting Foam, Pail, 5 gal
Mfr # F05.07.0515
Zoro # G506000143
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formulation Ethanol, Ethylene Glycol, Sodium Octyl Sulfate
- Non-Toxic Yes
- Concentration Type Concentrated
- Biodegradable Yes
- Firefighting Foam Type Fluorine-Free Foams (FFF)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bio-Ex
- MFR # F05.07.0515
- Zoro # G506000143
- Country of Origin France
- Category Fire Extinguishers
Dimensions
Container Size | 5 gal |
Details
Item | Firefighting Foam |
Formulation | Ethanol, Ethylene Glycol, Sodium Octyl Sulfate |
Non-Toxic | Yes |
Concentration Type | Concentrated |
Biodegradable | Yes |
Firefighting Foam Type | Fluorine-Free Foams (FFF) |
Container Type | Pail |
Application | Hydrocarbon and Polar Solvent fires |
Foam Series | ECOPOL 3 PREMIUM |
Description
Firefighting Foam, Biodegradable Yes, Container Size 5 gal, Container Type Pail, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Ethanol, Ethylene Glycol, Sodium Octyl Sulfate, Non-Toxic Yes, Concentration Type Concentrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Lightweight Asymmetrical Carabiner (M34A BLY)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0128-NP_14x10 (LCU3-0128-NP_14x10)
- WERNER SoftCoil Arc Flash Lanyard (C813100)
- FROST KING RUBBER TAPE 10'X5/16"" WT (R534WH)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.05.0515)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.01.1515)
- BIO-EX Foam Concentrate, Class A, 0.1 -1.0Percent (F03.02.0515)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.04.0515)
- BIO-EX Firefighting Foam, A/B, Drum, 55 gal (F03.02.0516)
- BIO-EX Firefighting Foam, Pail, 5 gal (F02.02.0015)
- KIDDE Pro 10 MP 466204 10 lb. ABC Multipurpose Fire Extinguisher with Wall HangerGen (472466204)
- Bio-Ex Fire Protection