Shop All Fire Extinguishers
Bio-Ex
Firefighting Foam, Pail, 5 gal
Mfr # F02.02.0015
Zoro # G506000136
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Firefighting Foam Type Fluorine-Free Foams (FFF)
- Formulation Ethanol, Alkyl Sulfate
- Application Training foam allowing for reignition
- Container Type Pail
- Concentration Type Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bio-Ex
- MFR # F02.02.0015
- Zoro # G506000136
- Country of Origin France
- Category Fire Extinguishers
Dimensions
Container Size | 5 gal |
Details
Item | Firefighting Foam |
Firefighting Foam Type | Fluorine-Free Foams (FFF) |
Formulation | Ethanol, Alkyl Sulfate |
Application | Training foam allowing for reignition |
Container Type | Pail |
Concentration Type | Concentrated |
Foam Series | BIO T3 |
Biodegradable | Yes |
Non-Toxic | Yes |
Description
Firefighting Foam, Biodegradable Yes, Container Size 5 gal, Container Type Pail, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Ethanol, Alkyl Sulfate, Non-Toxic Yes, Concentration Type Concentrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Hot Surface Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU6-0023-ND_14X10)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, X-Small, 1 Pair (34-8743)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002-01)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English (U3-1240-NA_14x10)
- BIO-EX Firefighting Foam, A/B, Drum, 55 gal (F03.02.0516)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.04.0515)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.14.0515)
- BIO-EX Firefighting Foam, Tote, 265 gal (F05.10.0019)
- BIO-EX Firefighting Foam, Tote, 265 gal (F05.05.0519)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Dry Chemical, 2.5 lb capacity, 15 ft Range (PROPLUS2.5)
- BADGER Fire Extinguisher, 6A:80B:C, Dry Chemical, 18 lb (ADV-20)
- Bio-Ex Fire Extinguishers