Shop All Fire Extinguishers
Bio-Ex
Firefighting Foam, A/B, Drum, 55 gal
Mfr # F03.02.0516
Zoro # G706000141
product price: $1,390.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,390.99
Free 30-Day Returns
Key Features
- Foam Series BIO FOR N
- Concentration Type Concentrated
- Application Class A Solid and Hydrocarbon fires
- Formulation Ethanol, Alkene Sulfonate, Alkyl Sulfate
- Firefighting Foam Type Fluorine-Free Foams (FFF)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bio-Ex
- MFR # F03.02.0516
- Zoro # G706000141
- Country of Origin France
- Category Fire Extinguishers
Dimensions
Container Size | 55 gal |
Details
Item | Firefighting Foam |
Foam Series | BIO FOR N |
Concentration Type | Concentrated |
Application | Class A Solid and Hydrocarbon fires |
Formulation | Ethanol, Alkene Sulfonate, Alkyl Sulfate |
Firefighting Foam Type | Fluorine-Free Foams (FFF) |
Non-Toxic | Yes |
Biodegradable | Yes |
Container Type | Drum |
Description
Firefighting Foam, Biodegradable Yes, Container Size 55 gal, Container Type Drum, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Ethanol, Alkene Sulfonate, Alkyl Sulfate, Non-Toxic Yes, Concentration Type Concentrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Aluminum, Red (485K50)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0310BL)
- MUTUAL INDUSTRIES 10, 36 In X 3/4 In Nail Stakes With Holes (7500-0-36)
- OREGON Orange Apron Chainsaw Safety Chaps, Size 32 (564132-32)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.14.0515)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.04.0515)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.10.0015)
- BIO-EX Foam Concentrate, Class A, 0.1 -1.0Percent (F03.02.0515)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb (11351)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10A:160B:C, Dry Chemical, 30 lb (12905)
- BADGER Fire Extinguisher, 120B:C, Purple K, 28.5 lb (B-30-PK)
- Bio-Ex Fire Protection