Shop All Specialty Cleaners
Bio-Clean Products
20.3 oz. Water Stain Remover, PK12
Mfr # WSR20
Zoro # G6085026
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bio-Clean Products
- MFR # WSR20
- Zoro # G6085026
- UPC # 736846949943
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 20.3 oz |
Details
Item | Water Stain Remover |
Description
Removes Severe hard water stains that have been there for up to 30 years with well water/ very hard water. Biodegradable, used in hospitals, institutions, public & commercial facilities, as well as many homes across the world. Hard Water Stain Remover removes all calcium and mineral deposits, rust, tree sap, paint overspray, mildew, mold, hair dye & food coloring stains. Multi-surface Hard Water Stain remover works great on: Shower doors, tile, chrome, porcelain, fiberglass, stainless steel, aluminum, brass- all glass, metal and stone surfaces. Completely restoring the surface back to its original condition. Plus has a sealant in the product that will seal the area for up to 3 months, to prevent stains from forming.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Cut-End Mop Head, 32 oz Dry Wt, Full Weight Cut End, 369732B00 (369732B00)
- DUSTLESS TECHNOLOGIES DustDroid Certified HEPA Filter, Dust, HEPA (H0052)
- BIRDWELL Dish/Sink Brush (235-48)
- FIPA 90 Degree Elbow Screw Coupling, Da: 6 mm, R1/8-male (30.106)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Lemon Verbena Scent Organic Baking Soda Cleaner Cream 12 oz (70191)
- SCOTTS LIQUID GOLD Scott's Liquid Gold 14 Oz. Wood Cleaner (10018)
- GLISTEN Dishwasher Detergent Booster and Freshener (DM0628N)
- PROTOCHEM LABORATORIES Foam Dumpter And Trash Chute Cleaner And Odor Eliminator, 1 gal., EA1 (PC-3048G-1)
- SPRAYWAY Vinyl & Leather Cleaner with oil of mink, 16oz (SW990-1)
- MEGUIARS C2100 Detailing Clay - Aggressive (MGL-C2100)
- THIS STUFF WORKS TSW2R 24 oz MultiMaster Graffiti Remover Spray Bottle (831142007738)
- Bio-Clean Products Specialty Cleaners