Shop All Toilet Seats
Bio Bidet
Slim ONE Bidet Smart Toilet Seat- Round White
Mfr # SLIM ONE-R
Zoro # G2581526
product price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bio Bidet
- MFR # SLIM ONE-R
- Zoro # G2581526
- Country of Origin Korea, Republic of
- Category Toilet Seats
Description
This affordable option comes with all the features you need to enjoy a smart toilet seat. Experiencing the upgraded lifestyle that the Slim ONE offers will bring a welcoming change to the way you visit your bathroom. The pleasant experience from the Slim ONE bidet will offer you more opportunities in feeling clean and refreshed without the need to bathe. The Slim ONE comes with our improved Fusion Heating Technology that will allow you to control the temperature of your wash from start to finish without the water ever going cold! The Stainless Steel, Self-cleaning 3-in-1 Nozzle is designed to provide you with the best posterior wash, most comfortable feminine wash, and effective turbo wash. The adjustable water pressure allows you to change from a soft sitz bath to a more focused turbo wash. The nozzle oscillation feature allows you to hit every spot in-between with the touch of a button! The convenient fixed side-control panel has all the tools needed for your toilet seat and evolving needs, from a cozy heated seat to a glowing nightlight, the Bio Bidet Slim ONE will revolutionize your total bathroom experience. CLEANING FEATURES Stainless steel nozzle Oscillating Wide cleaning Massage cleaning Satisfying posterior cleaning Soft feminine cleaning Turbo wash Nozzle self-clean Child wash CONVENIENT FEATURES Convenient side panel 3 in 1 nozzle Adjustable heated seat Dual pulse Intelligent body sensor Night light Slow closing seat Slow closing cover seat Quick release for easy cleaning Automatic power save 1 year limited warranty
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. Threaded/Solder x 3/4 in. MHT Chromed Brass Telescoping Anti-Siphon Frost Free Sillcock (FPHMS12)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL336)
- ZORO SELECT Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow (783Y49)
- KOHLER Task Medium Single Basin Sink (80086-2PC-NA)
- BIO BIDET Slim TWO Bidet Smart Toilet Seat- Elongated White (SLIM TWO)
- BIO BIDET Supreme BB-1000 Advanced Bidet Seat- Elongated White (BB1000)
- BIO BIDET SLIMGLOW bidet attachment w/ nightlight (SLIMGLOW)
- BIO BIDET Slim TWO Bidet Smart Toilet Seat- Round White (SLIM TWO-R)
- TOTO Toilet Bidet, Piedmont, 1-Hole, Cotton Wt (BT500AR#01)
- Bio Bidet Toilet Seats