Shop All Kitchen Faucets
Bio Bidet
FLOW Motion Sensor Kitchen Faucet in Polished Chrome
Mfr # UP7000C
Zoro # G2581368
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bio Bidet
- MFR # UP7000C
- Zoro # G2581368
- UPC # 640841951750
- Country of Origin China
- Category Kitchen Faucets
Description
The FLOW Single Handle Pull-Down Faucet with hands-free motion sensing technology is the next essential upgrade in kitchen technology. The simple and easy installation does not require any hardwiring but features a quick insertion method installation and since it is not hardwired it will be able to function normally even during a power outage. The FLOW faucet meets lead-free standards, a 2-function spray head, durable ceramic cartridge, metallic waterway, and an easy wipe clean finish. Available in polished chrome or nickel. Easily swap between hands-free motion sensing mode or the option to use it as a traditional manual faucet. Pull down the faucet head to automatically spray and release to instantly turn the water off as the head retracts back into place on its own. FEATURES & FUNCTIONS Hands-free motion sensor Luxury finish SmartLatch retraction High arc design Easy clean Two spray settings Retractable pull-down hose Runs on 4 AA batteries
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Homewerks POPRACK12A-5PK Faucet & Toilet Supply Line Display Rack (203873)
- WATTS Pressure Regulator, 1/8 In, 0 to 25 psi (1/8 LF560 0-25)
- RINNAI 2" Flex Roll 41.5ft (222721NPP)
- BECK 1/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005009)
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Brushed Nickel (UP7000BN)
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Oil Rubbed Bronze (UP7000ORB)
- GOURMETIER 2-Handle Wall Mount Pull-Down Kitchen Faucet, Brushed Nickel (GS8288DL)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen AB50 3091BN Single Lever Brushed Nickel Kitchen Faucet With Push Button Pull Out Spray (AB50 3091BN)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (TLL13-8112SE1Z)
- KOHLER Crue Single-Handle Semi-Professional Kitchen Sink Faucet (22973-2MB)
- OAKBROOK COLLECTION FCT SPRAY W/HOSE KIT BN (RP 36096BNC)
- Bio Bidet Kitchen Faucets