Shop All Airless Spray Gun Tips
Binks
Spray Twist Tip, 0.015" Tip, 6" Pattern
Mfr # 9-315-75
Zoro # G3775970
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.015 in
- Thread Size 3/4"-20
- For Use With Airless Guns
- Color Gray
- Includes Seal Gasket, Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # 9-315-75
- Zoro # G3775970
- UPC # 676281301992
- Country of Origin Mexico
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.015 in |
Pattern Size | 6 in |
Thread Size | 3/4"-20 |
Details
Item | Airless Spray Gun Twist Tip |
For Use With | Airless Guns |
Color | Gray |
Includes | Seal Gasket, Tip |
Max. Working Pressure | 7,500 psi |
Features | Durable, Easy to Clean |
Description
Airless Spray Gun Twist Tip, Tip Size 0.015 in, Pattern Size 6 in, Thread Size 3/4 In.-20, Color Gray, Max. Working Pressure 7,500 psi, Features Durable, Easy to Clean, For Use With Airless Guns, For Use With Grainger Item Number 41U073, Includes Seal Gasket, Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (249055)
- SEM PRODUCTS TAC FREE - 16oz AEROSOL (SE39643)
- MODERN MASTERS 1 Gal Modern Masters ME658 Gold Rush WB Decorative Metallic Paint (ME658)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (R231-6)
- BINKS Spray Twist Tip, 0.013" Tip, 8" Pattern (9-413-75)
- BINKS Spray Twist Tip, 0.009" Tip, 6" Pattern (9-309-75)
- BINKS Spray Twist Tip, 0.017" Tip, 10" Pattern (9-517-75)
- BINKS Spray Twist Tip, 0.007" Tip, 6" Pattern (9-307-75)
- GRACO LineLazer RAC 5 SwitchTip, 631 (LL5631)
- 3M Mini Cups and Collars, 6 fl oz, PK8 (16115)
- BEDFORD PRECISION PARTS Bedford Precision BP3600 Contractor Spray Gun, w/Guard and Reversible 515 Tip (61-4450)
- Binks Paint Spray Guns