Shop All Airless Spray Gun Tips
Binks
Spray Twist Tip, 0.013" Tip, 8" Pattern
Mfr # 9-413-75
Zoro # G3775989
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.013 in
- Thread Size 3/4"-20
- For Use With Airless Guns
- Color Gray
- Includes Seal Gasket, Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # 9-413-75
- Zoro # G3775989
- UPC # 676281302050
- Country of Origin Mexico
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.013 in |
Pattern Size | 8 in |
Thread Size | 3/4"-20 |
Details
Item | Airless Spray Gun Twist Tip |
For Use With | Airless Guns |
Color | Gray |
Includes | Seal Gasket, Tip |
Features | Durable, Easy to Clean |
Max. Working Pressure | 7,500 psi |
Description
Airless Spray Gun Twist Tip, Tip Size 0.013 in, Pattern Size 8 in, Thread Size 3/4 In.-20, Color Gray, Max. Working Pressure 7,500 psi, Features Durable, Easy to Clean, For Use With Airless Guns, For Use With Grainger Item Number 41U073, Includes Seal Gasket, Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HH-1/2G-12)
- PURDY PAINTER PAIL YELLOW 1PK (14T921000)
- BINKS Stem Coupling (72-467)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD511)
- BINKS Spray Twist Tip, 0.017" Tip, 10" Pattern (9-517-75)
- BINKS Spray Twist Tip, 0.009" Tip, 6" Pattern (9-309-75)
- BINKS Spray Twist Tip, 0.007" Tip, 6" Pattern (9-307-75)
- GRACO 517 Uni-Tip Reversible Spray Tip (69-517)
- GRACO 617 RAC X Reversible Switch Tip (LTX617)
- GRACO Airless Spray Gun Tip, Tip Size .015 (286615)
- GRACO Cont Flat Tip .011 in. Dia 6 in. Fan (269311)
- Binks Paint Spray Guns