Shop All Airless Spray Gun Tips
Binks
Spray Twist Tip, 0.013" Tip, 10" Pattern
Mfr # 9-513-75
Zoro # G3776059
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.013 in
- Thread Size 3/4"-20
- For Use With Airless Guns
- Color Gray
- Features Durable, Easy to Clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # 9-513-75
- Zoro # G3776059
- UPC # 676281302180
- Country of Origin Mexico
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.013 in |
Pattern Size | 10 in |
Thread Size | 3/4"-20 |
Details
Item | Airless Spray Gun Twist Tip |
For Use With | Airless Guns |
Color | Gray |
Features | Durable, Easy to Clean |
Max. Working Pressure | 7,500 psi |
Includes | Seal Gasket, Tip |
Description
Airless Spray Gun Twist Tip, Tip Size 0.013 in, Pattern Size 10 in, Thread Size 3/4 In.-20, Color Gray, Max. Working Pressure 7,500 psi, Features Durable, Easy to Clean, For Use With Airless Guns, For Use With Grainger Item Number 41U073, Includes Seal Gasket, Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-18)
- MINWAX Wood Finish Dark Walnut Stain Marker (63487000)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Leather Brown, 1 gal (242250)
- ANTI-SEIZE TECHNOLOGY Insulating Varnish, 16 oz, Translucent Red (17214)
- BINKS Spray Twist Tip, 0.013" Tip, 8" Pattern (9-413-75)
- BINKS Spray Twist Tip, 0.007" Tip, 6" Pattern (9-307-75)
- BINKS Spray Twist Tip, 0.017" Tip, 10" Pattern (9-517-75)
- BINKS Spray Twist Tip, 0.009" Tip, 6" Pattern (9-309-75)
- GRACO 413 Uni-Tip Reversible Spray Tip (69-413)
- GRACO 215 Super Zip Tip Reversible Spray Tip (59-215)
- GRACO Airless Spray Gun Tip, Tip Size 0.025 In (XHD525)
- Binks Airless Spray Gun Tips