Shop All Airless Spray Gun Tips
Binks
Spray Twist Tip, 0.007" Tip, 6" Pattern
Mfr # 9-307-75
Zoro # G3775998
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-20
- For Use With Airless Guns
- Color Gray
- Features Durable, Easy to Clean
- Max. Working Pressure 7,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # 9-307-75
- Zoro # G3775998
- UPC # 676281301879
- Country of Origin Mexico
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.007 in |
Pattern Size | 6 in |
Thread Size | 3/4"-20 |
Details
Item | Airless Spray Gun Twist Tip |
For Use With | Airless Guns |
Color | Gray |
Features | Durable, Easy to Clean |
Max. Working Pressure | 7,500 psi |
Includes | Seal Gasket, Tip |
Description
Airless Spray Gun Twist Tip, Tip Size 0.007 in, Pattern Size 6 in, Thread Size 3/4 In.-20, Color Gray, Max. Working Pressure 7,500 psi, Features Durable, Easy to Clean, For Use With Airless Guns, For Use With Grainger Item Number 41U073, Includes Seal Gasket, Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Mudslinger 2-1/4 in. W X 16 in. L Steel Paint Mixer For 1 and 5 Gallon Containers (46555)
- 3M Conventional Spray Gun (26832)
- MINWAX Fast-Drying Polyurethane Gloss Clear Oil-Based Fast-Drying Polyurethane 1 qt (63000444)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (P3970-1 1/2)
- BINKS Spray Twist Tip, 0.009" Tip, 6" Pattern (9-309-75)
- BINKS Spray Twist Tip, 0.017" Tip, 10" Pattern (9-517-75)
- BINKS Spray Twist Tip, 0.013" Tip, 8" Pattern (9-413-75)
- GRACO Airless Spray Gun Tip, 0.008" Tip Size (FFLP308)
- GRACO Airless Spray Gun Tip, 0.008" Tip Size (FFLP208)
- 3M Cup and Collar, Large, PK4 (16023)
- GRACO Rev Tip .013 in. Dia 6 in. Fan (286313)
- Binks Paint Spray Guns