Shop All Spray Booths
Binks
Spray Booth Coating, Clear, Latex
Mfr # 29-248
Zoro # G1821197
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spray Booth Walls, Lights, and Windows
- Size 1 gal
- Finish Clear
- Resin Type Latex
- Color Family Clears
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Binks
- MFR # 29-248
- Zoro # G1821197
- UPC # 676281053822
- Country of Origin United States
- Category Spray Booths
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Spray Booth Coating, Base Type Water, Coating Type Peelable Booth Coating, Coverage Area 100 to 175 sq ft/gal, Surface Material Glass, Surface Texture Smooth, Cure Time 2 hr, Dry Time 30 to 60 min, Color Clear, Use Location Interior, Container Size 1 gal, Container Type Can, VOC Content Less Than 100 g/L, Finish Clear, Resistance Properties Yes, Color Family Clears, For Use With Spray Booth Walls, Lights, and Windows, Heat Resistant Yes, Mildew Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Spray Twist Tip, 0.007" Tip, 6" Pattern (9-307-75)
- ALLIED INTERNATIONAL Assorted Paint Brushes, 4PK (156298)
- ZORO SELECT PET Recycled Plastic Paint Tray Liner, 1 qt, 16 1/2" L, 2 1/2" D (R406-11)
- OLD MASTERS 1 Qt Natural Tint Base Water-Based Interior Wood Stain (76104)
- BINKS Spray Booth Coating, White, Latex (29-249)
- VISKON-AIRE FILTERS 1 Poly Scrim Prefilter Pad -- Paint n' Cure, PK/2, 2PK (233-907)
- PAINTLINE PaintLine PJSB Disposable Liners, 24PK (PJSB.MSTR LINER)
- AIR FILTRATION CO 20inX300' FIBERGLASS ARRESTOR ROLL MEDIA (PA203)
- VISKON-AIRE FILTERS 107X Paint Arrestor Pads 18 gram Fiberglass (017-239)
- PAINTLINE PaintLine Portable Jobsite Spray Booth () (PJSB)
- VISKON-AIRE FILTERS Series 55 Intake Filter-with Viskon-Aire's unique Never Dry PBT-32TM Tackifier, PK/20, 20PK (865-006)
- Binks Spray Booths