Shop All HVLP Paint Spray Guns
Binks
HVLP Spray Gun, Medium, Pressure
Mfr # 2465-14HV-32S0
Zoro # G7480182
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- Air Consumption 15.5 cfm @ 10 psi
- Nozzle Size 0.055 in /1.4mm
- Pattern Size 8 in to 12 in
- Series Trophy Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # 2465-14HV-32S0
- Zoro # G7480182
- UPC # 676281328708
- Country of Origin United States
- Category HVLP Paint Spray Guns
Dimensions
Nozzle Size | 0.055 in /1.4mm |
Pattern Size | 8 in to 12 in |
Details
Item | HVLP Spray Gun |
Fluid Delivery Type | Pressure |
Air Consumption | 15.5 cfm @ 10 psi |
Series | Trophy Series |
For Use With | Industrial Coatings |
Cup Capacity | 0 fl oz |
Air Inlet | 1/4 in |
Includes | Hardened SS/Heat Treated Fluid nozzle |
Paint Viscosity Optimum Range | Medium |
Fluid Delivery Speed | Medium |
Description
HVLP Spray Gun, Paint Viscosity Optimum Range Medium, Pressure Fluid Delivery Type, Air Consumption 15.5 cfm @ 10 psi, Nozzle Size 0.055 in /1.4mm, Pattern Size 8 in to 12 in, Cup Capacity 0 fl oz, Air Inlet 1/4 in, Medium Fluid Delivery Speed, For Use With Industrial Coatings, Includes Hardened SS/Heat Treated Fluid nozzle, Series Trophy Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Chip Brush Paint Brush, China Hair Bristle, Wood Handle (97880)
- KRUD KUTTER Rust-Oleum Stops Rust Indoor and Outdoor Flat Black Oil-Based Rust Reformer 10.25 oz (215215)
- RUST-OLEUM Anti-Skid Additive 3.4Oz (279847)
- GERSON STRAINERS MED POLY LINT FREE 1000/cs (GE010701)
- BINKS HVLP Spray Gun, Medium, Gravity, 4 oz. (1466-12HV-C1S)
- BINKS HVLP Spray Gun Kit, Gravity (98-3170)
- BINKS HVLP Spray Gun, Medium, Gravity, 30 oz. (2466-14HV-32SG)
- CALIFORNIA AIR TOOLS LVLP Spray Gun (CAT-33000)
- DEVILBISS HVLP Spray Gun, Pressure (JGA-510-57DE)
- TITAN HVLP Spray Gun, Pressure (0277034)
- DEVILBISS HVLP Spray Gun, Gravity (EXL-620G-18)
- Binks Paint Spray Guns