Shop All Pneumatic Parts
Binks
High Pressure Pump, 5 gal., 6000 psi
Mfr # MX3560PU-CAC1S12
Zoro # G2799636
product price: $9,789.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$9,789.99
Free 30-Day Returns
Key Features
- For Use With Epoxies, Protective Coatings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # MX3560PU-CAC1S12
- Zoro # G2799636
- UPC # 676281314695
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | High Pressure Pump |
For Use With | Epoxies, Protective Coatings |
Description
High Pressure Pump, For Use With Epoxies, Protective Coatings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6580 08-00, Union, 1/2 OD (6580 08-00)
- FESTO Flat Cylinder DZH-32-300-PPV-A (DZH-32-300-PPV-A)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPK207-23)
- RULAND Urethane Spider, Tq 97 In-Lbs, JC26/MJC41 (JD26/41-92Y)
- DYNABRADE Exhaust Gasket (56469)
- DYNABRADE Wheel Guard (52149)
- DEUBLIN Union 3/8 BSP RH (17-025-039)
- DYNABRADE Arbor (53626)
- CAMOZZI #6512 6-1/8, Male Connector 6MM OD X G1/8 (6512 6-1/8)
- CHICAGO PNEUMATIC Socket Retaining Kit 3/8 In. R (2050556893)
- DIXON Bowl with Manual Drain, For Use with L74 Lubricator (4325-50R)
- Binks Pneumatic Parts