Shop All Spray Booth Paper
Binks
Flame Retardant Paper, 60 In x 300 ft
Mfr # 29-865
Zoro # G5075892
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 60 in
- Nominal Length 300 ft
- Paper Weight 80 lb
- Features Fire Retardant
- Standards Osha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Binks
- MFR # 29-865
- Zoro # G5075892
- UPC # 094723463341
- Country of Origin United States
- Category Spray Booth Paper
Dimensions
Nominal Width | 60 in |
Nominal Length | 300 ft |
Details
Item | Spray Booth Liner Paper |
Paper Weight | 80 lb |
Features | Fire Retardant |
Standards | Osha |
Description
Spray Booth Liner Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Orange, Gloss, 3 oz (SCS-050)
- MONTANA 94 MTN Hardcore Gloss Sputnik Grey Spray Paint 11 oz (EX014H0263)
- WOOSTER Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers (RR013)
- DEVILBISS Gravity Spray Gun Adapter (DPC-43)
- BINKS Paint Collector Filter Pad, 1 In. D, PK20 (29-486)
- BINKS Paper, Flame Retardant (29-863)
- BINKS Flame Retardant Paper 3ftX300ft 100 lb (29-872)
- BINKS Paint Collector Filter Pad, 2 In. D, PK25 (29-3111)
- IDL PACKAGING Masking Paper Set of 9, 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area (GPH-9,12,18)
- 3M 3M Scotchblok Masking Paper, 06732, 12 in x 180 ft (7000051821)
- ZORO SELECT Green Masking Paper, W36, L625 (36WE59)
- Binks Spray Booth Paper