Shop All Paint Strainers
Binks
Disp Tank Strainer, 10-5/8In, 2.8gal, PK20
Mfr # PTS-2GAL-K20-200
Zoro # G3335507
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Binks 2.8 gal Pressure Tank 83C-220, Binks 2.8 gal Pressure Tank 83C-221
- Inside Diameter 8 3/4 in
- Outside Diameter 10 5/8 in
- Height 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Binks
- MFR # PTS-2GAL-K20-200
- Zoro # G3335507
- UPC # 676281289269
- Country of Origin United States
- Category Paint Strainers
Dimensions
Inside Diameter | 8 3/4 in |
Outside Diameter | 10 5/8 in |
Height | 2 5/8 in |
Outside Dia. | 10 5/8 in |
Inside Dia. | 8 3/4 in |
Compatible Bucket Size | 2.8 gal |
Mesh Size | 200 micron |
Details
Item | Disposable Tank Strainer |
Color | Red |
For Use With | Binks 2.8 gal Pressure Tank 83C-220, Binks 2.8 gal Pressure Tank 83C-221 |
Material | Polyethelene |
Microns | 200 micron |
Construction | Polyethelene |
Product Type | Disposable Tank Strainer |
Reusable | No |
Standards | NFPA 99 |
Description
Disposable Tank Strainer, Product Type Disposable Tank Strainer, Height 2 5/8 in, Material Polyethelene, Color Red, Mesh Size 200 micron, For Use With Binks 2.8 gal Pressure Tank 83C-220, Binks 2.8 gal Pressure Tank 83C-221, Standards NFPA 99, Reusable No, Compatible Bucket Size 2.8 gal, Inside Diameter 8 3/4 in, Outside Diameter 10 5/8 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 3/4" Flat Sash Paint Brush, Hog Hair Bristle, Lacquered Walnut Handle (0007010200)
- DEFT Semi-Gloss Clear Oil-Based Brushing Lacquer 1 gal (DFT011/01)
- WOOSTER 2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2)
- ZORO SELECT 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW7)
- BINKS Disposable Tank Strainer, 12 In, 5gal, PK20 (PS-5GAL-K20-200)
- IDEALFOLD Cheesecloth, Grade 50, 70 yd. L, 36 In W (BIDF2824370)
- DEROYAL Reusable Paint Strainer, 21 x 20 In, PK2 (PS5)
- GERSON Elite Paint Strainer - 260 Micron Medium Orange Mesh, 125-Count, Case of 4, 500PK (010714R)
- SHUR-LINE Paint Pad Refill, 3-3/4 in. L x 9 in. W (2006685)
- PREMIER Strainer Bag, Elastic Top, 1 gal., PK25 (60589)
- TRIMACO Paint Strainer Bag, 17-1/2 in. W, PK25 (31105)
- Binks Paint Strainers