Shop All Air Powered Paint Supply Packages
Binks
Diaphragm Pump, 24 in. L x 48 in. H
Mfr # DX70R3-CF
Zoro # G3314930
product price: $2,078.99
/ea
Free Shipping & Returns
$2,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Self-Priming Yes
- Capacity 5 gal
- Material Acetal
- Max. Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # DX70R3-CF
- Zoro # G3314930
- Country of Origin United States
- Category Air Powered Paint Supply Packages
Dimensions
Width | 24 in |
Length | 24 in |
Height | 48 in |
Details
Item | Diaphragm Pump |
Type | Pressure |
Self-Priming | Yes |
Capacity | 5 gal |
Material | Acetal |
Max. Pressure | 100 psi |
Air Line Connector | 1/4 in NPT |
Paint Line Connector | 3/8 in NPS(F) |
Valve Material | Stainless Steel |
Shaft Material | Stainless Steel |
Includes | Air, Cart, Fluid Regulators, Wall Bracket |
Max. Temp. | 120 Degrees F |
Diaphragm Material | PTFE |
Application | Used In General Industrial and Wood Finishing Markets |
For Use With | Industrial Coatings Stains, Lacquers, Solvent Based, Varnishes, Water |
Description
Diaphragm Pump,Pressure,Self-Priming Yes,Capacity 5 gal.,Material Acetal,Max. Pressure 100 psi,Air Line Connector 1/4 In. NPT,Paint Line Connector 3/8 In. NPS,Diaphragm Material PTFE,Shaft Material Stainless Steel,Valve Material Stainless Steel,Length 24 In.,Width 24 In.,Height 48 In.,Max. Temp. 120 Degrees F,Application Used In General Industrial and Wood Finishing Markets,For Use With Water, Solvent Based, Industrial Coatings Stains, Lacquers, Varnishes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Kit, Pressure, 13 cfm @ 24 psi (26580)
- PURDY PAINTER PAIL YELLOW 1PK (14T921000)
- THERMWELL PRODUCTS Frost King 9 ft. W X 12 ft. L X 0.3 mil Plastic Drop Cloth (P300)
- DEFT Smooth Clear Oil-Based Lacquer Sanding Sealer 1 gal (DFT015/01)
- BINKS Air Operated Low Pressure Pump, 1.3 gpm (PX1304-5U)
- Binks Air Powered Paint Supply Packages