Shop All Air Powered Paint Supply Packages
Binks
DBL Diaphragm Pump, Acetal, 5 gal.
Mfr # GEM2-W2D2070
Zoro # G8793601
product price: $2,392.99
/ea
Free Shipping & Returns
$2,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material Acetal
- Max. Pressure 100 psi
- Air Line Connector 1/4 in NPS
- Paint Line Connector 3/8 in NPS(F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # GEM2-W2D2070
- Zoro # G8793601
- UPC # 676281336062
- Country of Origin United States
- Category Air Powered Paint Supply Packages
Details
Item | DBL Diaphragm Pump |
Capacity | 5 gal |
Material | Acetal |
Max. Pressure | 100 psi |
Air Line Connector | 1/4 in NPS |
Paint Line Connector | 3/8 in NPS(F) |
For Use With | Industrial/Wood Coatings |
Includes | Wall Bracket |
Description
DBL Diaphragm Pump,Acetal,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL RESCUE Rust Remover, Non-Toxic, PH Neutral (MRB55)
- WOOSTER 3" Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4231-3)
- WEILER 2" Varnish Brush Polyester Bristle (40109)
- KRYLON Spray Paint, Olive, Ultra-Flat, 11 oz (K04293777)
- BINKS Air Operated Low Pressure Pump, 1.3 gpm (PX1304-5U)
- Binks Air Powered Paint Supply Packages