Shop All Protective Floor Coverings
Binks
Construction Film, White, 300 ft
Mfr # 29-875
Zoro # G004104350
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft
- Material Paper
- Color White
- Standards NFPA 33, OSHA
- Basis Weight 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # 29-875
- Zoro # G004104350
- UPC # 676281299015
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 300 ft |
Width | 42 in |
Roll Dia. | 12 in |
Roll Diameter | 12 in |
Details
Item | Construction Film |
Thickness | 4 mil |
Material | Paper |
Color | White |
Standards | NFPA 33, OSHA |
Basis Weight | 100 lb |
For Use With | All Paints |
Slip-Resistant | No |
Backing Construction | Paper |
Fire-Resistant | Yes |
Product Type | Surface Protection Paper |
Leak-Resistant | No |
Coverage Area | 1,050 sq ft |
Adhesive Backing | Non-Adhesive |
Compatible Surface Type | Floors |
Product Form | Roll |
Application | Paint Protection |
Duty Rating | Standard Duty |
Recyclable | No |
Description
Construction Film, Thickness 4 mil, Length 300 ft, Width 42 in, Material Paper, Color White, Fire-Resistant Yes, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Paint Protection, Backing Construction Paper, Basis Weight 100 lb, Compatible Surface Type Floors, Coverage Area 1,050 sq ft, For Use With All Paints, Product Form Roll, Product Type Surface Protection Paper, Roll Diameter 12 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Filter Bag, Rplc Hoover Cu2, Ah10243, PK10, 2-ply, Micro Filter, 10 PK (JAN-HVCU2-2(10))
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Rayon/Synthetic (1TYX4)
- NOBLES/TENNANT SQUEEGEE - BLADE ASSY, SQGE, INNER, URE (1057241)
- SP MASTER 32 oz Spray Bottle (SP32001)
- BINKS Construction Film, White, 300 ft (29-866)
- BERRY PLASTICS Berry Plastics 626263 12 x 400 ft. x 0.35 Mil. High Density Professional Painters Plastic Film (657460)
- TAPE LOGIC Tape Logic® Hard Surface/Countertop Protection Tape, 3.2 Mil, 36" x 200', Translucent Blue, 1/Case (T963611230)
- TRIMACO 24 in.X50' Prtctv Floor Film 2Mil (72450)
- TRIMACO 35" x 166' Flooring Paper (BF36)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x10Ml, Black (B2010)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 6Mil, Black (GB106)
- Binks Protective Floor Coverings