Shop All Protective Floor Coverings
Binks
Construction Film, White, 300 ft
Mfr # 29-866
Zoro # G704104353
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft
- Material Paper
- Color White
- Basis Weight 80 lb
- For Use With All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Binks
- MFR # 29-866
- Zoro # G704104353
- UPC # 676281274074
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 300 ft |
Width | 6 ft |
Roll Dia. | 10 in |
Roll Diameter | 10 in |
Details
Item | Construction Film |
Thickness | 3 mil |
Material | Paper |
Color | White |
Basis Weight | 80 lb |
For Use With | All Paints |
Standards | NFPA 33, OSHA |
Adhesive Backing | Non-Adhesive |
Application | Paint Protection |
Fire-Resistant | Yes |
Product Form | Roll |
Recyclable | No |
Slip-Resistant | No |
Compatible Surface Type | Floors |
Backing Construction | Paper |
Product Type | Surface Protection Paper |
Duty Rating | Light Duty |
Leak-Resistant | No |
Coverage Area | 1,800 sq ft |
Description
Construction Film, Thickness 3 mil, Length 300 ft, Width 6 ft, Material Paper, Color White, Fire-Resistant Yes, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Paint Protection, Backing Construction Paper, Basis Weight 80 lb, Compatible Surface Type Floors, Coverage Area 1,800 sq ft, For Use With All Paints, Product Form Roll, Product Type Surface Protection Paper, Roll Diameter 10 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Drain Maintainer, 5 gal., Pail, Liquid (462639)
- DIVERSEY Sanitizing Rinse, Hand Wash, Bottle, 2.5L (101105267)
- RUBBERMAID COMMERCIAL Rectangular Wastebasket, 7 gal, LLDPE, Open Top, Plastic, Beige (FG295600BEIG)
- BRADY Sorbents, 32 gal, 15 in x 19 in, Universal, White, Cellulose (RFP300)
- BINKS Construction Film, White, 300 ft (29-875)
- POLAR PLASTICS Poly Sheeting, 24ft.x100ft. x6Ml, Clr (C246)
- ZIP-UP Floor Protection Film for Hard Surface, 24 in x 200 ft (FPF24200)
- POLAR PLASTICS Construction Film, 6 mil, Black (B846)
- ZIP-UP Carpet Protection Film, 48 in x 500 ft (CPF48500)
- WARP BROTHERS 6X16C Film 16X100X6 Mill Clear Poly-Cover (6X16-C)
- POLAR PLASTICS Construction Film, 10x100, 3Mil, Clear (C103)
- Binks Protective Floor Coverings