Shop All Protective Floor Coverings
Binks
Construction Film, White, 300 ft
Mfr # 29-864
Zoro # G804104352
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft
- Material Paper
- Color White
- For Use With All Paints
- Roll Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # 29-864
- Zoro # G804104352
- UPC # 676281274050
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 300 ft |
Width | 42 in |
Roll Dia. | 10 in |
Roll Diameter | 10 in |
Details
Item | Construction Film |
Material | Paper |
Thickness | 3 mil |
Color | White |
For Use With | All Paints |
Basis Weight | 80 lb |
Standards | NFPA 33, OSHA |
Application | Paint Protection |
Compatible Surface Type | Floors |
Leak-Resistant | No |
Product Type | Surface Protection Paper |
Fire-Resistant | Yes |
Backing Construction | Paper |
Coverage Area | 1,050 sq ft |
Duty Rating | Light Duty |
Product Form | Roll |
Adhesive Backing | Non-Adhesive |
Slip-Resistant | No |
Recyclable | No |
Description
Construction Film, Thickness 3 mil, Length 300 ft, Width 42 in, Material Paper, Color White, Fire-Resistant Yes, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Paint Protection, Backing Construction Paper, Basis Weight 80 lb, Compatible Surface Type Floors, Coverage Area 1,050 sq ft, For Use With All Paints, Product Form Roll, Product Type Surface Protection Paper, Roll Diameter 10 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Ettore 60010 Ettore Pro Grip Window Squeegee (1369545)
- KIMBERLY-CLARK PROFESSIONAL WypAll PowerClean X80 Heavy Duty Cloths, Jumbo Roll, Extended Use Towels, Blue, 475 Sheets/Roll (41043)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Blue Mesh (G06-BBX-XMA-3ONN)
- DUSTLESS TECHNOLOGIES HEPA Filter, PK10 (15522)
- BINKS Construction Film, White, 300 ft (29-866)
- BINKS Construction Film, White, 300 ft (29-875)
- AMERICOVER Carpet Protection, Clear, 500 ft.L, 36 in.W (CCFR)
- TRIMACO Carpet Film, 2 mil, 36"x200, Reverse Wound (63620)
- TRIMACO Paper Masking Brown 3Inx180Ft (12903)
- SURFACE SHIELDS Adjustable Film Dispenser, 60 in.L (A3660)
- COVERGUARD Plate, Blue Diamond, 36" x 180 ft (CG2536DP)
- Binks Protective Floor Coverings