Shop All Airless Spray Guns
Binks
Airless Spray Gun, 7500 psi
Mfr # 0811-7500-1
Zoro # G5018027
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Size Variable
- Max. Pressure 7,500 psi
- For Use With High Pressure Airless Pumps
- Includes Heat Guard
- Inlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # 0811-7500-1
- Zoro # G5018027
- UPC # 676281313605
- Country of Origin United States
- Category Airless Spray Guns
Dimensions
Nozzle Size | Variable |
Inlet Size | 1/4 in |
Details
Item | Airless Spray Gun |
Max. Pressure | 7,500 psi |
For Use With | High Pressure Airless Pumps |
Includes | Heat Guard |
Fluid Delivery Type | High Pressure |
Construction | Forged Aluminum |
Description
Airless Spray Gun, Nozzle Size Variable, High Pressure Fluid Delivery Type, Inlet Size 1/4 in, Max. Pressure 7,500 psi, Construction Forged Aluminum, For Use With High Pressure Airless Pumps, Includes Heat Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9125402-4432)
- KRYLON 9 Oz Royal Blue NOW Enamel Spray Paint (21207)
- KRYLON INDUSTRIAL Spray Paint, Khaki Beige, Gloss, 12 oz (K02504A07)
- MINWAX Polycrylic Matte Crystal Clear Water-Based Polyurethane 0.5 pt (222224444)
- GRACO Handheld Spray Gun Tip Filter, PK3 (24F641)
- BEDFORD PRECISION PARTS QTech Airless Power Paint Sprayer, Lightweight, Portable, 110 V, High-Volume Painting (BP-QT190)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.017In. (288420)
- GRACO High-Pressure Spray Hose, 4500 psi (H42550)
- GRACO Contractor PC Gun & Hose Kit (17Z222)
- GRACO Handheld Spray Gun Tip Filter, PK3 (24F039)
- GRACO 400 Professional Airless Spray Gun, 3600 psi, Split Handle (248239)
- Binks Paint Spray Guns