Shop All Air Powered Paint Supply Packages
Binks
Airless Pump Outfit with Gun, 3100 psi
Mfr # MX1231UC-PDC1S25
Zoro # G5591835
product price: $4,600.00
/ea
Free Shipping & Returns
$4,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Cart Mounted
- Flow Rate 1.2 gpm
- Operating Pressure 3,100 psi
- Tip Size Included 0.015 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # MX1231UC-PDC1S25
- Zoro # G5591835
- UPC # 676281338127
- Country of Origin United States
- Category Air Powered Paint Supply Packages
Dimensions
Tip Size Included | 0.015 in |
Hose Length | 25 ft |
Max. Hose Length | 50 ft |
Length | 25 in |
Max. Tip Size | 0.028 in |
Width | 25 in |
Height | 40 in |
Details
Item | Airless Pump Outfit |
Style | Cart Mounted |
Flow Rate | 1.2 gpm |
Operating Pressure | 3,100 psi |
Max. Input Pressure | 3,100 psi |
Includes | Airless 75 Gun and Twist Tip, Airless Hose, Cart Mount Pump, Filter Asm, Whip-End |
Body Material | Stainless steel |
For Use With | Residential, Commercial Water Base and Solvent Base Coatings |
Waterborne Compatible | Yes |
Min. CFM | 17.6 cfm |
Guns Supported | 1 |
Description
Airless Pump Outfit, Cart Mounted, Flow Rate 1.2 gpm, Operating Pressure 3,100 psi, Max. Input Pressure 3,100 psi, 17.6 cfm Min. CFM, 1 Guns Supported, Tip Size Included 0.015 in, Max. Tip Size 0.028 in, Hose Length 25 ft, Height 40 in, Length 25 in, Width 25 in, For Use With Residential, Commercial Water Base and Solvent Base Coatings, Includes Airless 75 Gun and Twist Tip, Airless Hose, Cart Mount Pump, Filter Asm, Whip-End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Green Masking Paper, W18, L625 (36WE56)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 10 PK (RR502)
- RUST-OLEUM Roof Cement, Solvent Base, Black (301899)
- INSL-X BY BENJAMIN MOORE Insl-X White Flat Water-Based Acrylic High Build Primer/Sealer/Bonder 1 gal (BP1100099-01)
- BINKS Air Operated Low Pressure Pump, 1.3 gpm (PX1304-5U)
- Binks Air Powered Paint Supply Packages