Shop All Air Powered Paint Supply Packages
Binks
Airless Pump Outfit, 1.3 gpm
Mfr # 98-3063
Zoro # G9420862
product price: $3,846.99
/ea
Free Shipping & Returns
$3,846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Bung Mount
- Flow Rate 1.3 gpm
- Operating Pressure 150 psi
- Tip Size Included 0.07 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # 98-3063
- Zoro # G9420862
- UPC # 676281345200
- Country of Origin United States
- Category Air Powered Paint Supply Packages
Dimensions
Tip Size Included | 0.07 in |
Hose Length | 25 ft |
Width | 10 in |
Max. Hose Length | 25 ft |
Height | 55 in |
Max. Tip Size | 0.011 in |
Length | 8 in |
Details
Item | Airless Pump Outfit |
Style | Bung Mount |
Flow Rate | 1.3 gpm |
Operating Pressure | 150 psi |
Includes | 25 ft of Fluid and Air Hose, Air Control, Drum Bung Adaptor, Mfr. No. 2100 Gun |
Max. Input Pressure | 72.5 psi |
For Use With | Adhesive |
Body Material | Stainless steel |
Min. CFM | 2.2 cfm |
Guns Supported | 1 |
Waterborne Compatible | Yes |
Description
Airless Pump Outfit, Bung Mount, Flow Rate 1.3 gpm, Operating Pressure 150 psi, Max. Input Pressure 72.5 psi, 2.2 cfm Min. CFM, 1 Guns Supported, Tip Size Included 0.07 in, Max. Tip Size 0.011 in, Hose Length 25 ft, Height 55 in, Length 8 in, Width 10 in, For Use With Adhesive, Includes 25 ft of Fluid and Air Hose, Air Control, Drum Bung Adaptor, Mfr. No. 2100 Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Linzer Impact 9 In. x 3/4 In. Pylam Synthetic Lambskin Roller Cover (RC 145 0900)
- TITAN Airless Rev Spray Tip 4 (662-413)
- RUST-OLEUM Anti Skid Floor Coating Additive, 1 lb. (200504)
- BONIDE PRODUCTS Sprayer Hose End Automix (051)
- BINKS Air Operated Low Pressure Pump, 1.3 gpm (PX1304-5U)
- Binks Paint Sprayers