Shop All Air Powered Paint Supply Packages
Binks
Air Operated Low Pressure Pump, 1.3 gpm
Mfr # PX1304-5U
Zoro # G9420853
product price: $3,013.99
/ea
Free Shipping & Returns
$3,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Bung Mount
- Flow Rate 1.3 gpm
- Operating Pressure 150 psi
- Width 10 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # PX1304-5U
- Zoro # G9420853
- UPC # 676281343749
- Country of Origin United States
- Category Air Powered Paint Supply Packages
Dimensions
Width | 10 in |
Length | 8 in |
Height | 54 in |
Details
Item | Air Operated Low Pressure Pump |
Style | Bung Mount |
Flow Rate | 1.3 gpm |
Operating Pressure | 150 psi |
Includes | Bare Pump |
For Use With | Adhesive, Residential and Industrial Coatings |
Waterborne Compatible | Yes |
Max. Input Pressure | 72.5 psi |
Min. CFM | 2.2 cfm |
Body Material | Stainless steel |
Description
Air Operated Low Pressure Pump, Bung Mount, Flow Rate 1.3 gpm, Operating Pressure 150 psi, Max. Input Pressure 72.5 psi, 2.2 cfm Min. CFM, Height 54 in, Length 8 in, Width 10 in, For Use With Adhesive, Residential and Industrial Coatings, Includes Bare Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Mini HVLP Air Spray Gun, 0.8, 1.0, 1.2 mm Air Caps, 125 cc Cup (PT08-0101)
- GOOF OFF Klean Strip Mineral Spirits Paint Thinner 1 qt (QKSP94005CA)
- SEYMOUR MIDWEST Dark Blue, Gloss, 6 PK (10-56)
- BEDFORD PRECISION PARTS Bedford Precision 3/8in NPT x 3/8in NPT 5000 PSI Ball Valve, Replacement Part for Graco (29-1441)
- Binks Paint Sprayers