Shop All Air Powered Paint Supply Packages
Binks
Air Assisted Airless Pump Outfit, 0.4 gpm
Mfr # MX412UC-EDC1S25
Zoro # G5791816
product price: $3,795.99
/ea
Free Shipping & Returns
$3,795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Cart Mounted
- Flow Rate 0.4 gpm
- Operating Pressure 1,200 psi
- Tip Size Included 0.013 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # MX412UC-EDC1S25
- Zoro # G5791816
- UPC # 676281309219
- Country of Origin United States
- Category Air Powered Paint Supply Packages
Dimensions
Tip Size Included | 0.013 in |
Hose Length | 25 ft |
Height | 36 in |
Max. Tip Size | 0.015 in |
Max. Hose Length | 50 ft |
Details
Item | Airless Pump Outfit |
Style | Cart Mounted |
Flow Rate | 0.4 gpm |
Operating Pressure | 1,200 psi |
Min. CFM | 2.2 cfm |
Guns Supported | 1 |
Body Material | Stainless steel |
Max. Input Pressure | 100 psi |
Waterborne Compatible | Yes |
Includes | 25 ft Hose, Cart, Gun, Outlet Filter Manifold with Pressure Release Valve, Pump w/Air Control, Siphon Kit, Tip |
For Use With | General Paint |
Description
Airless Pump Outfit, Cart Mounted, Flow Rate 0.4 gpm, Operating Pressure 1,200 psi, Max. Input Pressure 100 psi, 2.2 cfm Min. CFM, 1 Guns Supported, Tip Size Included 0.013 in, Max. Tip Size 0.015 in, Hose Length 25 ft, Height 36 in, For Use With General Paint, Includes 25 ft Hose, Cart, Gun, Outlet Filter Manifold with Pressure Release Valve, Pump w/Air Control, Siphon Kit, Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Cup System Kit, 6.8 fl oz. Capacity (26314)
- ZINSSER 1 Gal. Mold and Mildew-Proof White Water Based Waterproofing Paint (270267)
- RUST-OLEUM Safety Blue, Gloss, 15 Oz (7524838)
- RUST-OLEUM Spray Paint, Gold, Metallic, 11 oz (245221)
- BINKS Air Operated Low Pressure Pump, 1.3 gpm (PX1304-5U)
- Binks Paint Sprayers