Shop All Paint Mixers
Binks
Agitator, 5 Gal
Mfr # 31-425
Zoro # G1572103
product price: $1,237.99
/ea
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Includes 5 gal Pail Cover
- RPM to 3000
- Pressure Range 60 to 100 psi
- Shaft Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Binks
- MFR # 31-425
- Zoro # G1572103
- UPC # 676281054454
- Country of Origin United States
- Category Paint Mixers
Dimensions
Container Size | 5 gal |
Details
Item | Paint Mixer |
Includes | 5 gal Pail Cover |
RPM | to 3000 |
Pressure Range | 60 to 100 psi |
Shaft Material | Stainless Steel |
Motor HP | 1/2 hp |
Description
Paint Mixer, 5 gal, RPM to 3000, Motor HP 1/2 hp, Pressure Range 60 to 100 psi, Shaft Material Stainless Steel, For Use With -, Includes 5 gal Pail Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER PAINT ROLLER Premier Mini Roller Cover, 1/4 in Thick Nap, 6-1/2 in L, Woven Fabric Cover, White (72572)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-3)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle (PIC3-2.5)
- GENERAL FINISHES 1 Qt Honey Maple Wood Stain Oil-Based Penetrating Stain (HMQT)
- WARNER Blade Mixer, Spiral, 3-1/4" (10121)
- PREMIER Paint Mixer, 14 in (PM72535)
- ALLWAY 5GAL Helix Paint Mixer (HM5N)
- THE BRUSH MAN 28” Heavy Duty Mixer, 9” X 4-3/4” Blade (Mud/Acoustic), 5PK (MIXER-MUD)
- TOOLPRO 5in dia x 24 in Jiffler Mixer, adjustable (TP03035)
- WESTWARD Universal Paint Mixer, 100x10mm (13P529)
- BN PRODUCTS USA Hand-Held Mixer, 2-13/32 HP, 120V Motor (BNR-6500)
- Binks Paint Mixers